Softshell jacket uvex protection flash Yellow/Grey/High-vis yellow M

Article no.: 8938210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / grau / warngelb
Unisex size M
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 8938210
EAN / GTIN 4031101666815
Manufacturer number 8938210
L-Number L01660 621

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: High-visibility clothing
  • Product type: Jacket
  • Product type: subtypes: Softshell jacket
  • Search colour (filter): Yellow/Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: M

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart