Long johns uvex underwear Black 3XL

Article no.: 8934514
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size 3XL
Type of product Underpants

Identification numbers & Classifications

Article number 8934514
EAN / GTIN 4031101400020
Manufacturer number 8934514

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Functional underwear
  • Product type: subtypes: Long johns
  • Search colour (filter): Black
  • Gender: Men
  • Fit: Fitted cut
  • Sizes: 3XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart