Functional shirt uvex underwear Black L

Article no.: 8934311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size L
Type of product Vest

Identification numbers & Classifications

Article number 8934311
EAN / GTIN 4031101399966
Manufacturer number 8934311
L-Number L01660 1210

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Functional underwear
  • Product type: subtypes: Functional shirt
  • Search colour (filter): Black
  • Gender: Men
  • Fit: Sporty fit
  • Sizes: L

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart