T-shirt uvex suXXeed Blue/Ultramarine M

Article no.: 8931410
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / ultramarin
Unisex size M
Type of product T-Shirt

Identification numbers & Classifications

Article number 8931410
EAN / GTIN 4031101659879
Manufacturer number 8931410
L-Number L01660 1674

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: T-shirt
  • Search colour (filter): Blue
  • Gender: Women
  • Fit: Regular fit
  • Sizes: M

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart