Polo shirt uvex suXXeed Blue/Ultramarine 3XL

Article no.: 8930214
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / ultramarin
Unisex size 3XL
Type of product Polo shirt

Identification numbers & Classifications

Article number 8930214
EAN / GTIN 4031101659558
Manufacturer number 8930214

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: Polo shirt
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 3XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart