Short tape 5mx19 mm Safety Lock System

Article no.: 893.519SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring tape

Identification numbers & Classifications

Article number 893.519SLS
EAN / GTIN 3662424028465
Manufacturer number 893.519SLS
L-Number L60130 8297

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special safety device by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Ergonomic housing made of ABS material
  • Band with nylon coating, matt, non-reflective
  • Band very stiff
  • Highly resistant, covering hook
  • 2 rivets with stainless steel reinforcement plate at 3 m
  • 3 rivets with stainless steel reinforcement plate at 8 m

Feature:

  • E [mm]: 35.2
  • H [mm]: 65.1
  • L [mm]: 70
  • L1 [mm]: 19
  • L2 [m]: 5
  • [g]: 225

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart