Firefighting boot EURO PROOF F2A EURO PROOF F2A, Size 38

Article no.: 89211-38
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: F2A
  • Material of protective toe-cap: Steel
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class F2A
Material of protective toe-cap Steel
EU shoe size 38
Type of product Safety boots

Identification & Classification

Article number 89211-38
Copy
EAN / GTIN 4030839374689
Copy
Manufacturer number 89211-38
Copy
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Cowhide leather - fire-resistant
  • Leather lining
  • Full, padded bellows tongue
  • Full-length inlay sole
  • Antistatic soft fleece insole
  • Steel midsole
  • RUBBER/PU tread sole POWER with inclined heel
  • Abrasion-proof toe protection
  • Steel toe cap
  • DIN EN 15090 F2A (TYPE 2) CI/HI3/HRO/SRC, form C
  • Soft ankle padding
  • Laces and seams made of heat-resistant Nomex® thread
  • Combination of laces and zipper

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart