Polo shirt uvex suXXeed Orange/Chilli 4XL

Article no.: 8916915
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange / chili
Unisex size 4XL
Type of product Polo shirt

Identification numbers & Classifications

Article number 8916915
EAN / GTIN 4031101659466
Manufacturer number 8916915

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: Polo shirt
  • Search colour (filter): Orange
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 4XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart