uvex Non-reusable (NR) Overshoes White, 42-46

Article no.: 8909746
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 42
Type of product Overshoe

Identification & Classification

Article number 8909746
EAN / GTIN 4049358611649
Manufacturer number 8909746
L-Number L01660 1127
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Accessories
  • Product category: subtypes: no
  • Product type: Accessories
  • Product type: subtypes: Overshoes
  • Search colour (filter): White
  • Gender: no
  • Fit: no
  • Sizes: 42-46

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart