uvex Non-reusable (NR) Overboots White, 42-46

Article no.: 8909546
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EU shoe size 42
    Type of product Overshoe

    Identification numbers & Classifications

    Article number 8909546
    EAN / GTIN 4049358611656
    Manufacturer number 8909546
    L-Number L01660 724

    Description

    Description:


    • Product category: Accessories
    • Product type: Accessories
    • Product type: subtypes: Overboots
    • Search colour (filter): White
    • Gender: no
    • Fit: no
    • Sizes: 42-46

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart