Cup brush 80x25xM14 SH 0,5 mm PREMIUM steel

Article no.: 890864
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 890864
EAN / GTIN 9003178908643
Manufacturer number 890864
L-Number L50140 2932

Description

Description:

The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Feature:

  • Form: 6T DZ CUP BRUSHES STRAIGHT
  • Specification : SH 0,5 mm
  • Dimension (D x L x GE): 80 x 25 x M14 mm
  • Diameter: 80 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Universal tool with maximum brush life
  • Hardened steel wire SH for additional brush life available
  • Highest quality

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
  • Cup brushes specially for grinding large surfaces

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart