Cup brush 65x20xM14 E 0,35 mm PREMIUM inox

Article no.: 890851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cup brush

    Identification numbers & Classifications

    Article number 890851
    EAN / GTIN 9003178908513
    Manufacturer number 890851

    Description

    Description:

    The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large stainless steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of stainless steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

    Feature:

    • Form: 6T DZ CUP BRUSHES STRAIGHT
    • Specification : E 0,35 mm
    • Dimension (D x L x GE): 65 x 20 x M14 mm
    • Diameter: 65 mm
    • Material suitability: Stainless steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • High-quality stainless steel wire prevents rusting of the workpiece
    • Universal tool with maximum brush life
    • Highest quality

    Application:

    • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel
    • Cup brushes specially for grinding large surfaces

    Recommendation:

    • Knotted wire DW for soft materials, delicate surfaces and slight impurities
    • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart