Shaft mounted round brushes 50x15x12,5-6x30 mm S 0,3 mm PREMIUM steel

Article no.: 890845
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 890845
EAN / GTIN 9003178908452
Manufacturer number 890845
L-Number L50140 2686

Description

Description:

The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on workpieces made of steel. Whether for removing paint and rust, cleaning welding seams or for surface preparation and finishing of steel, this high-performance wire brush can be used universally. You can choose from different designs: between sensitive (DW - knotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for welding or for removing scale and lacquer. In addition, the knotted DZ version shines with additional standing time and robustness.

Feature:

  • Form: 52R DW SHAFT MOUNTED CIRCULAR BRUSH
  • Specification : S 0,3 mm
  • Dimension (D x L x H - GE x I): 50 x 15 x 12,5 - 6 x 30 mm
  • Diameter: 50 mm
  • Thickness: 15 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Particularly suitable for hard-to-reach places
  • Universal tool with maximum brush life
  • Hardened steel wire SH for additional brush life

Application:

  • For removing rust, cleaning welding seams and for surface preparation and finishing

Recommendation:

  • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening
  • Twisted wire DZ for welding and for removing scale and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart