Shaft mounted round brushes 50x15x12,5-6x30 mm E 0,2 mm INOX inox

Article no.: 890820
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 890820
EAN / GTIN 9003178908209
Manufacturer number 890820
L-Number L50140 2975

Description

Description:

The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on stainless steel workpieces. The composition predestines the tool for a wide variety of tasks on stainless steel. Whether for removing rust, cleaning welding seams or for surface preparation and finishing, this high-performance wire brush can be used universally. You can choose from different designs: between sensitive (DW - knotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for welding or for removing scale and lacquer. The EA versions of the knotted DW wire brushes are made of stainless, acid-proof steel wire.

Feature:

  • Form: 52R DW SHAFT MOUNTED CIRCULAR BRUSH
  • Specification : E 0,2 mm INOX
  • Dimension (D x L x H - GE x I): 50 x 15 x 12,5 - 6 x 30 mm
  • Diameter: 50 mm
  • Thickness: 15 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Stainless, acid-resistant steel wire EA

Application:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of stainless steel

Recommendation:

  • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening
  • Twisted wire DZ for welding and for removing scale and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart