Shaft mounted round brushes 50x10x12,5-6x30 mm E 0,3 mm INOX inox

Article no.: 890819
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cup brush

    Identification numbers & Classifications

    Article number 890819
    EAN / GTIN 9003178908193
    Manufacturer number 890819
    L-Number L50140 2689

    Description

    Description:

    The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on stainless steel workpieces. The composition predestines the tool for a wide variety of tasks on stainless steel. Whether for removing rust, cleaning welding seams or for surface preparation and finishing, this high-performance wire brush can be used universally. You can choose from different designs: between sensitive (DW - knotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for welding or for removing scale and lacquer. The EA versions of the knotted DW wire brushes are made of stainless, acid-proof steel wire.

    Feature:

    • Form: 52R DW SHAFT MOUNTED CIRCULAR BRUSH
    • Specification : E 0,3 mm INOX
    • Dimension (D x L x H - GE x I): 50 x 10 x 12,5 - 6 x 30 mm
    • Diameter: 50 mm
    • Thickness: 10 mm
    • Material suitability: Stainless steel
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • Suitable for hard-to-reach places due to their shape
    • Universal tool with maximum brush life
    • Stainless, acid-resistant steel wire EA

    Application:

    • For removing rust, cleaning welding seams and for surface preparation and finishing of stainless steel

    Recommendation:

    • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening
    • Twisted wire DZ for welding and for removing scale and lacquer

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart