Shaft mounted cup brush 60x15x20-6x30 mm E 0,3 mm INOX PREMIUM inox

Article no.: 890761
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 890761
EAN / GTIN 9003178907615
Manufacturer number 890761

Description

Description:

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on stainless steel workpieces. The high-performance tool offers the best standing time and supports you in demanding tasks such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of stainless steel. In the process, the high-quality stainless steel wire prevents rusting of the workpiece. In addition, it can be used to carry out deburring work efficiently, making the Tyrolit cup shank brush universal for a wide range of tasks and guaranteeing the best results.

Feature:

  • Form: 52T DW SHAFT MOUNTED CUP BRUSHES
  • Specification : E 0,3 mm INOX
  • Dimension (D x L x H - GE x I): 60 x 15 x 20 - 6 x 30 mm
  • Diameter: 60 mm
  • Thickness: 15 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Universal tool with maximum brush life
  • Especially suitable for hard-to-reach places due to their shape
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of stainless steel

Recommendation:

  • Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart