Description:
PREMIUM wire brushes for straight grinder are the first choice for machining hard-to-reach places on steel workpieces. The product is perfect for removing rust, paint and lacquer as well as for surface preparation and finishing. Especially when cleaning the inside of pipes, these tools show their qualities. Different designs of the wire brushes equip you ideally for versatile tasks, from sensitive (DW - knotted) to coarse (DZ - knotted).The latter spreads depending on the selected speed and can thus handle a wide variety of bore diameters. In addition, the knotted DZ version shines with maximum standing time and robustness.
Feature:
- Form: 52P DW END BRUSHES
- Specification : S 0,3 mm
- Dimension (D x H - GE x I): 17 x 22 - 6 x 65 mm
- Diameter: 17 mm
- Material suitability: Steel
- Product line: PREMIUM
- Tool for: Straight grinder
Advantage:
- Especially suitable for hard-to-reach places due to their shape
- Universal tool with maximum brush life
- Wire type DZ splays as a function of speed and thus can be used on different bore diameters
- Hardened and tough steel wire SZ for additional brush life and robustness
Application:
- For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
- Specifically for cleaning the inside of tubes
Recommendation:
- Knotted wire DW for soft materials, delicate surfaces and slight impurities
- Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer