Wire brush 24x25-6x68 mm M 0,3 mm PREMIUM nonferrous

Article no.: 890717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 890717
    EAN / GTIN 9003178907172
    Manufacturer number 890717

    Description

    Description:

    The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on workpieces made of nonferrous metals. The product is designed for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. The knotted brass wire shape is perfect for soft materials, delicate surfaces and light impurities. The bristles spread according to the speed, allowing various bore diameters to be machined perfectly. In addition, the universal wire brushes shine with maximum standing times.

    Feature:

    • Form: 52P DW END BRUSHES
    • Specification : M 0,3 mm
    • Dimension (D x H - GE x I): 24 x 25 - 6 x 68 mm
    • Diameter: 24 mm
    • Material suitability: Aluminium
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • Especially suitable for hard-to-reach places due to their shape
    • Universal tool with maximum brush life
    • The brush plays as a function of speed and thus can be used on different bore diameters
    • Brass wire achieves the best results on workpieces made of nonferrous metal

    Application:

    • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of nonferrous metal
    • Specifically for cleaning the inside of tubes

    Recommendation:

    • Knotted wire DW for soft materials, delicate surfaces and slight impurities

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart