Wire brush 24x25-6x68 mm E 0,3 mm INOX PREMIUM inox

Article no.: 890709
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cup brush

    Identification numbers & Classifications

    Article number 890709
    EAN / GTIN 9003178907097
    Manufacturer number 890709

    Description

    Description:

    The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on stainless steel workpieces. The wire brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. Choose between different designs of the wire brushes: sensitive (DW - knotted) and coarse (DZ - knotted). The latter wire type (DZ) spreads depending on the speed and can thus perform various bore diameters machining perfectly. In addition, the universal tool shines with maximum standing time and the high-quality stainless steel wire efficiently prevents rust.

    Feature:

    • Form: 52P DW END BRUSHES
    • Specification : E 0,3 mm INOX
    • Dimension (D x H - GE x I): 24 x 25 - 6 x 68 mm
    • Diameter: 24 mm
    • Material suitability: Stainless steel
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • Especially suitable for hard-to-reach places due to their shape
    • Universal tool with maximum brush life
    • Wire type DZ splays as a function of speed and thus can be used on different bore diameters
    • High-quality stainless steel wire prevents rusting of the workpiece

    Application:

    • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel
    • Specifically for cleaning the inside of tubes

    Recommendation:

    • Knotted wire DW for soft materials, delicate surfaces and slight impurities
    • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart