Wire brush 17x22-6x65 mm E 0,3 mm INOX PREMIUM inox

Article no.: 890707
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 890707
EAN / GTIN 9003178907073
Manufacturer number 890707
L-Number L50140 1538

Description

Description:

The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on stainless steel workpieces. The wire brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. Choose between different designs of the wire brushes: sensitive (DW - knotted) and coarse (DZ - knotted). The latter wire type (DZ) spreads depending on the speed and can thus perform various bore diameters machining perfectly. In addition, the universal tool shines with maximum standing time and the high-quality stainless steel wire efficiently prevents rust.

Feature:

  • Form: 52P DW END BRUSHES
  • Specification : E 0,3 mm INOX
  • Dimension (D x H - GE x I): 17 x 22 - 6 x 65 mm
  • Diameter: 17 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Wire type DZ splays as a function of speed and thus can be used on different bore diameters
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel
  • Specifically for cleaning the inside of tubes

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart