Description:
The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on stainless steel workpieces. The wire brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. Choose between different designs of the wire brushes: sensitive (DW - knotted) and coarse (DZ - knotted). The latter wire type (DZ) spreads depending on the speed and can thus perform various bore diameters machining perfectly. In addition, the universal tool shines with maximum standing time and the high-quality stainless steel wire efficiently prevents rust.
Feature:
- Form: 52P DZ END BRUSHES
- Specification : E 0,35 mm INOX
- Dimension (D x H - GE x I): 19 x 28 - 6 x 68 mm
- Diameter: 19 mm
- Material suitability: Stainless steel
- Product line: PREMIUM
- Tool for: Straight grinder
Advantage:
- Especially suitable for hard-to-reach places due to their shape
- Universal tool with maximum brush life
- Wire type DZ splays as a function of speed and thus can be used on different bore diameters
- High-quality stainless steel wire prevents rusting of the workpiece
Application:
- For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel
- Specifically for cleaning the inside of tubes
Recommendation:
- Knotted wire DW for soft materials, delicate surfaces and slight impurities
- Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer