Round brushes 115x11x23xM14 E 0,5 mm PREMIUM inox

Article no.: 890626
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 890626
EAN / GTIN 9003178906267
Manufacturer number 890626

Description

Description:

The PREMIUM round brush for the angle grinder is perfect for machining stainless steel. The knotted wire brush scores with a long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. The wire of the brushes is made of high-quality stainless steel, which permanently prevents rusting of the workpiece. In addition, this tool is perfect for machining welding seams.

Feature:

  • Form: 1R DZ CIRCULAR BRUSHES
  • Specification : E 0,5 mm
  • Dimension (D x B x L x GE): 115 x 11 x 23 x M14 mm
  • Diameter: 115 mm
  • Thickness: 11 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Universal tool with maximum brush life
  • High-quality stainless steel wire prevents rusting of the workpiece
  • Powerful tool

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel
  • Especially suitable for grinding welding seams

Recommendation:

  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart