Waste bins f.TTS 95 PRO, TTS 98 PRO 300mm x 115mm x 310mm

Article no.: 89011053
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 89011053
EAN / GTIN 4018754334728
Manufacturer number 89011053
L-Number L60300 6

Description

Description:

  • Suitable for the TTS 95 PRO and 98 PRO series workshop trolleys
  • powder coated

Feature:

  • for no.: TTS 95 PRO, TTS 98 PRO
  • Height mm (h): 310 mm
  • Length [mm): 300 mm
  • Weight: 2014 g
  • Weight kg: 2.014 kg
  • Width mm (b): 115 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart