Transparent cover f.13217

Article no.: 89010100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage bin

Identification numbers & Classifications

Article number 89010100
EAN / GTIN 4018754247783
Manufacturer number 89010100
L-Number L60010 5585

Description

Description:

  • The cover is placed in the top lid and creates additional storage space, e.g. for documents
  • Made of thick-walled, scratch-resistant plastic
  • Stable design with metal hinges
  • Delivery incl.

Feature:

  • for no.: 13217
  • Height mm (h): 40 mm
  • Length [mm): 500 mm
  • Weight kg: 0.630 kg
  • Width mm (b): 275 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart