Laptop holder

Article no.: 89010041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 89010041
EAN / GTIN 4018754340828
Manufacturer number 89010041
L-Number L60300 13

Description

Description:

  • Suitable for laptops from 10 - 17″
  • For monitors up to 32″ with VESA holes (75 x 75 mm and 100 x 100 mm)
  • Adjustment range for laptop holder: 287 - 430 mm
  • Adjustable height 30 - 400 mm, 180° rotatable
  • Vertical tilt angle -55-90 degrees
  • For mounting on worktops of workbenches WB625 and WB621, 20 - 60 mm thickness
  • Made of aluminum tube
  • Maximum load 6.5 kg

Feature:

  • for no.: WB 621, WB 625
  • Height mm (h): 150 mm
  • Length [mm): 445 mm
  • Weight: 3500 g
  • Width mm (b): 245 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart