Cable holder f.TTS93, TTS95 PRO, TTS98 PRO, WB626, WB621, 93 TOP BOX 200 x 153 x 170mm

Article no.: 89010040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 89010040
EAN / GTIN 4018754231003
Manufacturer number 89010040

Description

Description:

  • For storing cables and hoses
  • Accessories for all models with square hole grids

Feature:

  • for no.: TTS93, TTS95 PRO, TTS98 PRO, WB626, WB621, 93 TOP BOX
  • Height mm (h): 170 mm
  • Length [mm): 200 mm
  • Weight kg: 0.780 kg
  • Width mm (b): 153 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart