Long TORX® keys set in wallet, 8 pieces

Article no.: 89.JP8AL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 89.JP8AL
EAN / GTIN 3148519201062
Manufacturer number 89.JP8AL
L-Number L60130 5362

Description

Description:

  • Compliant with TORX® specifications
  • Pin spanners are offered in a compact holder with flap for quick selection of the desired size

Feature:

  • Torx [no.]: T10 - T15 - T20 -T25 - T27 - T30 - T40 - T45
  • Key: 89L
  • [g]: 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart