Universal prybar

Article no.: 8894310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pry bar

Identification numbers & Classifications

Article number 8894310
EAN / GTIN 4010883889438
Manufacturer number 8894310
L-Number L60160 757

Description

Description:

  • Cutting edge polished
  • With three nail pullers
  • With 3 nail pullers

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 42,0 mm
  • Total height [mm]: 45 mm
  • Total length [mm]: 392 mm
  • Total width [mm]: 65 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart