MARTOR INJECTOR BLADE 889 , 100 in magazine

Article no.: 889.57
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 889.57
EAN / GTIN 4002632912146
Manufacturer number 889.57

Description

Description:

INJECTOR BLADE NO. 889 from MARTOR is a high-quality blade made of stainless steel with TiN-coating. It is very sharp and has one usable cutting edge. Rounded tips increase user safety. The blade is 38 mm long, 8 mm wide and 0.25 mm thick. The oil used for the blade is food safe.

INJECTOR BLADE NO. 889 is available under order number 889.57 in a magazine of 100.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground
  • Safety feature:
    rounded blade tips
  • Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Blade shape: Rounded-tip industrial blade
  • Base material: Steel
  • Stainless steel blade: yes
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground
  • Safety blade (rounded tips): rounded blade tips
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart