Socket set 1 x 5,5 – 1,6 x 10 ∙ 3 – 22 ∙ PH2 – PH4 Outside hexagon traction profile, Outside 12-point traction profile, Inside hexagon profile, Cross recess profile PH, Slot profile Square, hollow 10
Product details
Technical Data
Type of product | Socket spanner |
Identification numbers & Classifications
Article number | 888ZN | |
EAN / GTIN | 4000896042654 | |
Manufacturer number | 888ZN | |
L-Number | L60140 1182 |
Description
Description:
- 12-point sockets
- Screwdriver sockets, CVD titanium nitride (TIN) coated
- Sheet metal box (HAZET blue)
- 2-component soft foam insert
- Made in Germany
- Drive: Square, hollow 10 mm (3/8 inch)
- Output: Outside hexagon traction profile, Outside 12-point traction profile, Inside hexagon profile, Cross recess profile PH, Slot profile
- Wrench size: ∙ 1 x 5,5 – 1,6 x 10 ∙ 3 – 22 ∙ PH2 – PH4
- Dimensions / length: 578 mm x 235 mm x 88 mm
- Net weight: 8.57 kg
- For manual operation
- Number of tools: 58
Supplied with:
Socket ∙ hexagon 880-6 ∙ 880-7 ∙ 880-8
Socket ∙ 12-point 880Z-9 ∙ 880Z-10 ∙ 880Z-11 ∙ 880Z-12 ∙ 880Z-13 ∙ 880Z-14 ∙ 880Z-15 ∙ 880Z-16 ∙ 880Z-17 ∙ 880Z-18 ∙ 880Z-19 ∙ 880Z-20 ∙ 880Z-21 ∙ 880Z-22
Socket ∙ 12-point 880TZ-9 ∙ 880TZ-10 ∙ 880TZ-11 ∙ 880TZ-12 ∙ 880TZ-13 ∙ 880TZ-14 ∙ 880TZ-15 ∙ 880TZ-16 ∙ 880TZ-17 ∙ 880TZ-18 ∙ 880TZ-19 ∙ 880TZ-20 ∙ 880TZ-21 ∙ 880TZ-22
Screwdriver socket 8801-3 ∙ 8801-4 ∙ 8801-5 ∙ 8801-6 ∙ 8801-7 ∙ 8801-8 ∙ 8801-9 ∙ 8801-10 ∙ 8801-12
Screwdriver socket 8803-1X5.5 ∙ 8803-1.2X8 ∙ 8803-1.6X10
Screwdriver socket 8806-PH2 ∙ 8806-PH3 ∙ 8806-PH4
Spin type speeder 8812U
Flexible handle 8814
Sliding T-handle 8815
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 ∙ 8821-6 ∙ 8821-8 ∙ 8821-12
Extension ∙ flexible 8830
Reducer 8858-2