T-shirt uvex suXXeed greencycle Grey/Light grey S

Article no.: 8888909
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grau / hellgrau
    Unisex size S
    Type of product T-Shirt

    Identification numbers & Classifications

    Article number 8888909
    EAN / GTIN 4049358597653
    Manufacturer number 8888909

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: no
    • Product type: Shirts
    • Product type: subtypes: T-shirt
    • Search colour (filter): Grey
    • Gender: Men
    • Fit: Sporty fit
    • Sizes: S

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart