T-shirt uvex suXXeed greencycle Grey/Light grey 4XL

Article no.: 8888615
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour hellgrau
Unisex size 4XL
Type of product T-Shirt

Identification numbers & Classifications

Article number 8888615
EAN / GTIN 4049358597561
Manufacturer number 8888615

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: T-shirt
  • Search colour (filter): Grey
  • Gender: Women
  • Fit: Sporty fit
  • Sizes: 4XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart