T-shirt uvex suXXeed greencycle Grey/Light grey L

Article no.: 8888611
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / hellgrau
Unisex size L
Type of product T-Shirt

Identification numbers & Classifications

Article number 8888611
EAN / GTIN 4049358597523
Manufacturer number 8888611

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: T-shirt
  • Search colour (filter): Grey
  • Gender: Women
  • Fit: Sporty fit
  • Sizes: L

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart