T-shirt uvex suXXeed greencycle Green/moss green XS

Article no.: 8888508
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grün / moosgrün
Unisex size XS
Type of product T-Shirt

Identification numbers & Classifications

Article number 8888508
EAN / GTIN 4049358597301
Manufacturer number 8888508
L-Number L01660 296

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: T-shirt
  • Search colour (filter): Green
  • Gender: Women
  • Fit: Sporty fit
  • Sizes: XS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart