Club hammer ROTBAND-PLUS

Article no.: 8887530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8887530
    EAN / GTIN 4010883888752
    Manufacturer number 8887530

    Description

    Description:

    • Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve
    • The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
    • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

    Feature:

    • 1000 V insulated: no
    • Handle material: Hickory
    • head weight [g]: 1500 g
    • Magnet [mm]: no
    • REACH registration available: no
    • Total length [mm]: 280 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart