Club hammer ROTBAND-PLUS

Article no.: 8887290
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8887290
EAN / GTIN 4010883888721
Manufacturer number 8887290
L-Number L60160 3718

Description

Description:

  • Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve
  • The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • head weight [g]: 2000 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 50 mm
  • Total length [mm]: 305 mm
  • Total width [mm]: 120 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart