Rivet setter with protective hand guard

Article no.: 8885830
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 8885830
EAN / GTIN 4010883888585
Manufacturer number 8885830
L-Number L60160 3924

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • With black protective hand guard for safe comfortable working

Feature:

  • 1000 V insulated: no
  • Design: Hand guard, hammer head inductively tempered
  • Material: Vanadium steel
  • Octagonal shank [mm]: 18 mm
  • REACH registration available: no
  • Shank-Ø: 18 mm
  • Surface: galvanised
  • Total height [mm]: 85 mm
  • Total length [mm]: 175 mm
  • Total width [mm]: 85 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart