Nibbler

Article no.: 887A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 887A
EAN / GTIN 3148512116004
Manufacturer number 887A
L-Number L60130 2402

Description

Description:

  • The jaw spacing with internal pressure spring and the large transmission ratio make it easy to cut out sinuous shapes. This produces a 2.8 mm wide chip
  • With the pressure plate/cutter system, the chip can be broken off at the end of the cut
  • Cutting performance of the upper jaws: Semi-hard steel wires max. 2 mm and soft steel max. 2.5 mm
  • Locking
  • Cutting capacity stainless steel 80 kg/mm²: 0.8 mm
  • Cutting capacity semi-hard steel: 1 mm

Feature:

  • A [mm]: 7
  • L [mm]: 260
  • L1 [mm]: 45 - 110
  • [g]: 520

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart