Dungarees uvex eco Blue/Cornflower blue 50

Article no.: 8877108
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / kornblau
Clothing size DE 50
Type of product Dungarees

Identification numbers & Classifications

Article number 8877108
EAN / GTIN 4031101278896
Manufacturer number 8877108

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart