Work jacket uvex eco Blue/Cornflower blue 106

Article no.: 8877023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour blau / kornblau
Clothing size DE 106
Type of product Work jacket

Identification numbers & Classifications

Article number 8877023
EAN / GTIN 4031101493060
Manufacturer number 8877023

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 106

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart