Work jacket uvex extra Green 40/42

Article no.: 8872304
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour grün
Clothing size DE 40
Type of product Work jacket

Identification numbers & Classifications

Article number 8872304
EAN / GTIN 4031101494531
Manufacturer number 8872304

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Green
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 40/42

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart