Recoilless hammer

Article no.: 8868820
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8868820
    EAN / GTIN 4010883886888
    Manufacturer number 8868820
    L-Number L60160 2440

    Description

    Description:

    • Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
    • Powder-coated with silver hammer-effect enamel

    Feature:

    • 1000 V insulated: no
    • Design: Shatterproof, breakproof and wear-resistant polyamide heads, 75 Shore D, tested down to -20° C
    • Handle material: Hickory
    • Hardness [Shore-D]: 75 Shore-D
    • Head Ø 1 [mm]: 60 mm
    • Magnet [mm]: no
    • Material: Polyamide (PA)
    • REACH registration available: no
    • Surface: powder-coated
    • Total height [mm]: 60 mm
    • Total length [mm]: 370 mm
    • Total width [mm]: 145 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart