Recoilless hammer

Article no.: 8868580
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8868580
EAN / GTIN 4010883886857
Manufacturer number 8868580
L-Number L60160 3858

Description

Description:

  • Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
  • Powder-coated with silver hammer-effect enamel

Feature:

  • 1000 V insulated: no
  • Design: Shatterproof, breakproof and wear-resistant polyamide heads, 75 Shore D, tested down to -20° C
  • Handle material: Hickory
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 40 mm
  • Magnet [mm]: no
  • Material: Polyamide (PA)
  • REACH registration available: no
  • Surface: powder-coated
  • Total height [mm]: 41 mm
  • Total length [mm]: 360 mm
  • Total width [mm]: 115 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart