Club hammer

Article no.: 8866530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8866530
    EAN / GTIN 4010883886659
    Manufacturer number 8866530
    L-Number L60160 4662

    Description

    Description:

    • Nearly unbreakable fibreglass handle with plastic grip and secured head
    • Additionally hardened handle protective steel sleeve, with secured head

    Feature:

    • 1000 V insulated: no
    • Handle material: Fibreglass
    • head weight [g]: 4000 g
    • Magnet [mm]: no
    • REACH registration available: no
    • Total length [mm]: 700 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart