Amplifier ∙ 3/8 inch (10 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 36 mm

Article no.: 8858-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 8858-1
EAN / GTIN 4000896042562
Manufacturer number 8858-1
L-Number L60140 391

Description

Description:

  • Amplifier Inside square input 10 = 3/8″ → Outside square output 12.5 = 1/2
  • With locking ball
  • Surface: chrome-plated
  • DIN 3123, ISO 3316
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 36 mm
  • Net weight: 0.07 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart