Stud extractor set

Article no.: 885
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screw extractor

Identification & Classification

Article number 885
Copy
EAN / GTIN 3148512103905
Copy
Manufacturer number 885
Copy
L-Number L60130 190
Copy
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • For tapping out, a hole is drilled and a grooved pin is inserted, which is driven by a hexagon
  • Application range: bolts Ø 6 -14 mm
  • Right or left-hand thread
  • Supplied in box

Feature:

  • H [mm]: 25
  • W [mm]: 130
  • L [mm]: 165
  • [g]: 540

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart