Drill bits and pullers for stud pulling, 5/16 ″ 7.9 mm

Article no.: 885.EH2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screw extractor

Identification numbers & Classifications

Article number 885.EH2
EAN / GTIN 3148512104902
Manufacturer number 885.EH2
L-Number L60130 9069

Description

Description:

  • Screw extractor for unscrewing screws and bolts

Feature:

  • d [″]: 5/16
  • d [mm]: 7.9
  • L [mm]: -
  • [g]: 20
  • [kg]: 0.020

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart