Two-hand shears, 48 mm

Article no.: 884A.65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 884A.65
    EAN / GTIN 3148512103233
    Manufacturer number 884A.65
    L-Number L60130 2246

    Description

    Description:

    • Very high transmission
    • Forged steel stop for end of cut
    • Cutting capacity for black plate 120 kg/mm²: 2.5 mm
    • Galvanised cutting edges, tubular legs with neoprene handles

    Feature:

    • A [mm]: 48
    • L [mm]: 660
    • L1 [mm]: 200 --> 790
    • [kg]: 2,400

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart