uvex Non-reusable (NR) Overalls White, 3XL

Article no.: 8849714
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size 3XL
Type of product Disposable overalls

Identification numbers & Classifications

Article number 8849714
EAN / GTIN 4049358611540
Manufacturer number 8849714
L-Number L01660 1206

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Chemical protection clothing
  • Product type: Overalls
  • Search colour (filter): White
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 3XL

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart