uvex Non-reusable (NR) Overalls White, XXL

Article no.: 8849713
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size 2XL
Type of product Disposable overalls

Identification numbers & Classifications

Article number 8849713
EAN / GTIN 4049358611533
Manufacturer number 8849713
L-Number L01660 652

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Chemical protection clothing
  • Product type: Overalls
  • Search colour (filter): White
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XXL

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart